Shop All Indexable Milling Cutters
Stm
5 x 1516 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135240
Zoro # G107177848
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135240
- Zoro # G107177848
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 1516 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- ESTWING Soft Hammr Dbl-Face 12Oz (DFH12)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- Stm Milling Cutters