Shop All Indexable Milling Cutters
Stm
5 x 1516 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125970
Zoro # G007177863
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125970
- Zoro # G007177863
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 1516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE INDUSTRIAL BLADE SOLUTIONS 6258 1.25 in. Pro Stainless Stiff Putty Hammer Head (79423062582)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.30mm (47263)
- DRILL AMERICA 1/16"-1/2"x64thsPc. Cobalt Drill Bit Set (DWD29JX3/8-CO-SET)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97936)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- Stm Indexable Milling Cutters