Shop All Indexable Milling Cutters
Stm
5 x 14 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135185
Zoro # G907177437
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135185
- Zoro # G907177437
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 2 M08X30, Black Powder Coated, Comp: Black Oxidized (K0752.2081X30)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- WESTWARD Sledge Hammer, 2 lb., 10-5/8, Hickory (20JX60)
- STM 10 Solid Nut Inside Spring Caliper (231156)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- SUMITOMO ANXA16125RS22 (2S00558)
- Stm Indexable Milling Cutters