Shop All High Speed Jobber Drill Bits
Stm
5 x 14 x 1 Bore HSS Staggered Tooth Slitting Saw
Mfr # 140120
Zoro # G807175328
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 140120
- Zoro # G807175328
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 5 Blade Thickness Inch 14 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 38 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- STM 062mm General Purpose HSS Drill (144014)
- STM 15 6 OAL HSS Aircraft Extension Drill (117354)
- STM 4 Taper Length HSS Drill (115068)
- STM 532 Left Hand HSS Drill (143434)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 3 x 34 x 114 60 Deg, Left Hand HSS Single Angle Cutter (136597)
- STM Letter W Fast Spiral HSS Drill (117754)
- Stm Drill Bits