Shop All Indexable Milling Cutters
Stm
5 x 14 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135130
Zoro # G707177422
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135130
- Zoro # G707177422
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-155 Power Trowel Blades 36" Flat Finish, Set Of 4 (17-155)
- MILWAUKEE TOOL 10 pc. Head Attachment Kit For 5/8 in. & 3/4 in. Drum Cables (48-53-2840)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- DIXON Double Head Adjustable Hydrant Wrench, 19-1/2 in OAL, Ductile Iron (189DH)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Stm Milling Cutters