Shop All Indexable Milling Cutters
Stm
5 x 12 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130115
Zoro # G807177292
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130115
- Zoro # G807177292
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Cartridge (Boring) (EB110)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Stm Milling Cutters