Shop All Indexable Milling Cutters
Stm
5 x 12 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135150
Zoro # G907177352
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135150
- Zoro # G907177352
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 12 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- Stm Milling Cutters