Shop All High Speed Jobber Drill Bits
Stm
5 x 116 x 1 Bore HSS Plain Metal Slitting Saw
Mfr # 136045
Zoro # G907175587
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 136045
- Zoro # G907175587
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 5 Blade Thickness Inch 116 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 40 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- Stm Drill Bits