Shop All Indexable Milling Cutters
Stm
5 x 1 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135245
Zoro # G807177476
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135245
- Zoro # G807177476
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 1 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 28-3/16 in Steel Removable Tray for 1-656990 (627990)
- GREAT NECK 21-In. Bow Saw (BB21)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Stm Indexable Milling Cutters