Shop All Combined Drill & Countersinks
Stm
5 Plain Type HSS Combined Drill Countersink
Mfr # 116242
Zoro # G507178308
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116242
- Zoro # G507178308
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 5 Body Diameter Inch 716 Overall Length Inch 234 Drill Point Diameter Inch 316 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1" (80593)
- POWERBUILT 6" Combo 2/3 Jaw Rev Gear Puller Kit17 (648648)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/4 in. (37548)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- Stm Combined Drill & Countersinks