Shop All Combined Drill & Countersinks
Stm
5 6 OAL Long Series HSS Combined Drill Countersink
Mfr # 116299
Zoro # G007178976
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116299
- Zoro # G007178976
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 5 Body Diameter Inch 716 Overall Length Inch 6 Drill Point Diameter Inch 316 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle Right hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C05005S4--21)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (W 2200-230)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- Stm Combined Drill & Countersinks