Shop All Precision Measuring Accessories
Stm
4x3x334 Magnetic VBlock
Mfr # 231086
Zoro # G707187858
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 231086
- Zoro # G707187858
- Country of Origin India
- Category Precision Measuring Accessories
Description
Sold As Piece Overall Length Inch 4 Overall Width Inch 3 Overall Height Inch 334 Maximum Capacity of V Inch 234 All Vee's and faces can be energized or deenergized simultaneously by turning the rotary action gun metal control knob Gun metal construction of the knob ensures no interference with the magnetic field
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Bit, SDS Max, Bull Point (HS1904)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- STM 6 Cast Iron VBlock (370576)
- STM 50mm Electronic Tool Length Setter (337976)
- STM 100mm Height Presetter (337950)
- STM 238x238x2 Precision VBlock Set (230135)
- STM 2x112x112 Precision Tool Maker's VBlock Clamp Set (231074)
- STM 123 Block No Hole (230874)
- MITUTOYO Parts 167-151 11" (167-151)
- Stm Precision Measuring Accessories