Shop All High Speed Jobber Drill Bits
Stm
490mm General Purpose HSS Drill
Mfr # 144088
Zoro # G207177786
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 144088
- Zoro # G207177786
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 49 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- STM 020mm General Purpose HSS Drill (143345)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (DWDN51)
- Stm Drill Bits