Shop All Jobber Length Drill Bits
Stm
48 General Purpose HSS Jobber Length Drill, 10PK
Mfr # 118177
Zoro # G810401452
product price: $29.89
/pk 10, $2.99/ea
Sold in multiples of 4 for $119.56
$119.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118177
- Zoro # G810401452
- UPC # 752273527417
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 48 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- CRAFTSMAN T-Shank Jig Saw Blade Kit, 13 pieces (CMAJ1SET13)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" and 1/4"Dr Open Hd Comb Rat (3482)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- Stm Drill Bits