Shop All High Speed Jobber Drill Bits
Stm
4764 MT2 24 OAL Extra Length Taper Shank HSS Drill
Mfr # 114770
Zoro # G007179669
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 114770
- Zoro # G007179669
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 4764 Shank Taper Designation MT2 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 24 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- HHIP MT3 7/8" Morse Taper End Mill Holder-Drawbar End (3900-0132)
- APEX TOOL GROUP 1/4 Hex 3/8 Dr Extension (EX-370-8)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- STM 062mm General Purpose HSS Drill (144014)
- STM 15 6 OAL HSS Aircraft Extension Drill (117354)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 36 Taper Length HSS Drill (115100)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN58)
- Stm Drill Bits