Shop All Reduced Shank Drill Bits
Stm
4764 HSCO Prentice Drill
Mfr # 118515
Zoro # G007183932
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118515
- Zoro # G007183932
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 4764 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- BN PRODUCTS USA 32" Mesh Cutter (BNMC-32)
- LEVEL 5 TOOLS Drywall Skmmng Bld Set, 10", 24", 32", Adptr (5-441)
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N139)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/8 (C20697)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- WILTON Wilton 5-1/2"Mechanics Pro Vise (WIL28811)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (21KK5)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- Stm Drill Bits