Shop All Shank Drill Bits
Stm
4764 Dia x 934 OAL Straight Shank HSS Oil Hole Drill
Mfr # 114911
Zoro # G007179836
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114911
- Zoro # G007179836
- Country of Origin United States
- Category Shank Drill Bits
Description
Drill Bit Size Inch 4764 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bronze Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant Yes These drills are designed with oil holes the length of the land section of the drill to deliver a high pressure oil flow to the cutting edges The resulting coolant flow flushes chips out of the hole to reduce heat and chip packing problems common to deep hole drilling applications Surface speeds may be increased 30 or more over standard drill styles 118Deg notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- ARSENAL BY ERGODYNE Tool Backpack Dual Compartment, Black, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases) (5843)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable (48-53-2578)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM 1/2in SHANK S&D DRILL (XL12-5/8)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Stm Drill Bits