Shop All High Speed Jobber Drill Bits
Stm
47 Fast Spiral HSS Drill
Mfr # 117804
Zoro # G107180770
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 117804
- Zoro # G107180770
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 47 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- HUSQVARNA JACK SHAFT - 1-16DB4V2 (533204301)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 3 x 34 x 114 60 Deg, Left Hand HSS Single Angle Cutter (136597)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- DRILL AMERICA 15/32" HSS Polished Jobber Length Drill Bit (DWDP15/32)
- Stm Drill Bits