Shop All Core Drill Bits
Stm
4564 MT2 Taper Shank HSS Core Drill
Mfr # 106514
Zoro # G107176803
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106514
- Zoro # G107176803
- Country of Origin United States
- Category Core Drill Bits
Description
Drill Size Inch 4564 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 912 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-52)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J77412MP)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5430)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- Stm Core Drill Bits