Shop All Jobber Length Drill Bits
Stm
4364 General Purpose HSS Jobber Length Drill
Mfr # 117980
Zoro # G907179110
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 117980
- Zoro # G907179110
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 4364 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- ASTRO PNEUMATIC Short Straight Line Sander (888S)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- Stm Drill Bits