Shop All Jobber Length Drill Bits
Stm
4364 Carbide Tipped Jobber Length HSS Drill
Mfr # 115935
Zoro # G307179291
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115935
- Zoro # G307179291
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 4364 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 4.5mm dia., 12 (70511)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- MITUTOYO Point, Needle (21AAA047)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #21 (C03015)
- Stm Jobber Length Drill Bits