Shop All Machining Vice Accessories
Stm
412 x 3 Slotted Open Angle Plate
Mfr # 370356
Zoro # G807185969
Free Shipping & Returns
$102.99
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
- Brand Stm
- MFR # 370356
- Zoro # G807185969
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Description
Width Inch 412 Depth Inch 3 Height Inch 312 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots
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
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9044)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- STM 300mm x 140mm Cross Table (230965)
- STM Vrs1206 Precision Steel Angle Plate (370408)
- STM Vrs85 Precision Steel Angle Plate (370406)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- KIPP Angle Bracket For Ball Catch, Steel Galvanized (K1294.9503550)
- TOOLEX Standard Aluminum Jaw Set, 6 in. (SSJ6000)
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- Stm Machining Vice Accessories