Shop All Indexable Milling Cutters
Stm
412 x 12 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135125
Zoro # G507177448
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135125
- Zoro # G507177448
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 412 Cutting Width Inch 12 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-13)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- Stm Indexable Milling Cutters