Shop All Indexable Milling Cutters
Stm
412 x 12 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125895
Zoro # G807177407
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125895
- Zoro # G807177407
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 412 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" HEX DR BOTH ENDS (VIHBR3)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- Stm Indexable Milling Cutters