Shop All Combined Drill & Countersinks
Stm
412 6 OAL Long Series HSS Combined Drill Countersink
Mfr # 116296
Zoro # G907178267
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116296
- Zoro # G907178267
- Country of Origin United States
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 412 Body Diameter Inch 38 Overall Length Inch 6 Drill Point Diameter Inch 964 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle Right hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Plumber Bi-Metal Hole Saw Kit, 9 pcs. (D9592)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- Stm Combined Drill & Countersinks