Shop All High Speed Jobber Drill Bits
Stm
41 Fast Spiral HSS Drill
Mfr # 117798
Zoro # G607179786
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 117798
- Zoro # G607179786
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 41 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- CTA MANUFACTURING Brake Caliper File (5077)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- STM 36 Taper Length HSS Drill (115100)
- STM 2650mm MT3 Taper Shank HSS Drill (114394)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 062mm General Purpose HSS Drill (144014)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- Stm High Speed Jobber Drill Bits