Shop All Machine Chucks
Stm
400500mm Rectangular Soft Top Jaw With Inch Serration Piece 90mm Height, 3PK
Mfr # 491864
Zoro # G410401524
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491864
- Zoro # G410401524
- UPC # 644380101683
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 332x90Deg Maximum Compatible Chuck Diameter mm 500 Minimum Compatible Chuck Diameter mm 400 Overall Height mm 90 Groove Width mm 255 For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12MSelf Contained Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4521PG-200)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- Stm Machine Chucks