Shop All Machine Chucks
Stm
400-630mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491211PK
Zoro # G510710458
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Jaw Type Square
- Overall Height 70 mm
- Jaw Interface Type Bullard
- Maximum Compatible Chuck Diameter 630 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491211PK
- Zoro # G510710458
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Maximum Compatible Chuck Diameter | 630 mm |
Minimum Compatible Chuck Diameter | 400 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | Bullard |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: Bullard Maximum Compatible Chuck Diameter mm: 630 Minimum Compatible Chuck Diameter mm: 400 Overall Height mm: 70For TOS chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- Stm Machine Chucks