Shop All Machine Chucks
Stm
400-500mm Rectangular Soft Top Jaw With Inch Serration Piece - 90mm Height, 3PK
Mfr # 491864PK
Zoro # G910711147
product price: $914.99
/pk 3, $305.00/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Height 90 mm
- Jaw Type Square
- Jaw Interface Type 3/32" x 90°
- Minimum Compatible Chuck Diameter 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491864PK
- Zoro # G910711147
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 90 mm |
Minimum Compatible Chuck Diameter | 400 mm |
Groove Width | 25.5 mm |
Maximum Compatible Chuck Diameter | 500 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 3/32" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 3/32x90 degree Maximum Compatible Chuck Diameter mm: 500 Minimum Compatible Chuck Diameter mm: 400 Overall Height mm: 90 Groove Width mm: 25.5For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Curved Hickory Handle (Ti14MC)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- Stm Collets, Chucks & Accessories