Shop All High Speed Jobber Drill Bits
Stm
40 12 OAL HSS Aircraft Extension Drill
Mfr # 117429
Zoro # G007179416
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 117429
- Zoro # G007179416
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 40 Drill Bit Size Decimal Inch 0098 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-02)
- HHIP 6" 4-Jaw Independent Plain Back Chuck (3900-0041)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- STM 025mm General Purpose HSS Drill (143347)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1-13/16" (63107)
- Stm High Speed Jobber Drill Bits