Shop All Indexable Milling Cutters
Stm
4 x 916 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125750
Zoro # G707177712
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125750
- Zoro # G707177712
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 916 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- MILWAUKEE TOOL 30Ft Compact Wide Blade Tape Measure (48-22-0430)
- HOUGEN-OGURA 1/2 in. X 3/4 in. CC Oblong Die, 5/16 in. Max (75724)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Stm Indexable Milling Cutters