Shop All Indexable Milling Cutters
Stm
4 x 78 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125860
Zoro # G407177593
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125860
- Zoro # G407177593
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 78 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer (DCN692B)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Stm Indexable Milling Cutters