Shop All Indexable Milling Cutters
Stm
4 x 732 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130915
Zoro # G907177635
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130915
- Zoro # G907177635
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 732 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- SUMITOMO ANXS16030E04 (2S00574)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Stm Indexable Milling Cutters