Shop All Indexable Milling Cutters
Stm
4 x 732 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130830
Zoro # G107177565
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130830
- Zoro # G107177565
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 732 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Duck Bill Trowel, Square, 2 x 10 in, Steel (GG444PF)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 0)
- BONDHUS 9/64in Ball End L-Wrench (10908)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- Stm Indexable Milling Cutters