Shop All Indexable Milling Cutters
Stm
4 x 716 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130860
Zoro # G507177325
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130860
- Zoro # G507177325
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 716 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- CR LAURENCE Polished Brass No-Drill Clamp for 1/2-in Glass (NDC12BR)
- J.W. WINCO GN300.1-63-5/16X18-40-SW Adjustable Lever Stainless Steel (5T40A07K)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- Stm Indexable Milling Cutters