Shop All Indexable Milling Cutters
Stm
4 x 516 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130930
Zoro # G607176815
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130930
- Zoro # G607176815
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 516 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel (8XRM1)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Stm Milling Cutters