Shop All Indexable Milling Cutters
Stm
4 x 38 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125730
Zoro # G907176997
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125730
- Zoro # G907176997
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 38 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- Stm Milling Cutters