Shop All Indexable Milling Cutters
Stm
4 x 34 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130885
Zoro # G107176971
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130885
- Zoro # G107176971
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 34 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 28-100 Mini-Razor Fixed Blade Scraper (28-100)
- SURTEK Rubber mallet 22oz (600)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7301)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Stm Indexable Milling Cutters