Shop All High Speed Jobber Drill Bits
Stm
4 x 332 x 1 Bore HSS Plain Tooth Slitting Saw
Mfr # 135930
Zoro # G907174801
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135930
- Zoro # G907174801
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 4 Blade Thickness Inch 332 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 36 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- VEGA Hex 1/8 Socket Bit x 3/4" - 1/4 Sq Dr (120H0864SB)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange (1406)
- STM 1725mm Taper Length HSS Drill (115324)
- STM Letter U Taper Length HSS Drill (115205)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- STM 1764 Left Hand HSS Drill (143441)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Jobber DIN 338 2.30 mm (016023)
- Stm Drill Bits