Shop All Indexable Milling Cutters
Stm
4 x 316 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130910
Zoro # G007177252
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130910
- Zoro # G007177252
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- RIDGID Spring, Compression (65447)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- Stm Indexable Milling Cutters