Shop All Machining Vises
Stm
4 x 312 3Way Drill Press Vise
Mfr # 370940
Zoro # G507185665
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 370940
- Zoro # G507185665
- Country of Origin India
- Category Machining Vises
Description
Jaw Width Inch 4 Jaw Opening Capacity Inch 312 Manufactured from graded cast iron, these vises have a precision ground base and vise bed for smooth lateral movement of the movable jaw Longitudinal and transversal prisms in the fixed jaw allow for firm gripping of round jobs of different sizes both horizontally and vertically Special seat in jaws facilitates retaining of flat work pieces Vises are equipped with a convenient unigrip mechanism Spindle moves inside the hollow hand grip allowing the vise to be used at a location away from the table edge This feature increases the scope of application of this range of vises This vise is also available with 3 mounting options via 2 additional precisely ground surfaces end face and side face This allows for drilling along all axes with a single setting of the job and holding of long workpieces which are cumbersome and difficult to manage in regular vises
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL SworDriver Adjustable Extension 8-12" (05317)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- STM 4 x 312 Unigrip Drill Press Vise (370930)
- STM 154x300mm Tilting Hydraulic Machine Vise (326107)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- STM 278 x 312 Precision Sine Vise (230710)
- STM 212 x 312 Precision Sine Vise (230705)
- STM 4 x 4 Drill Press Vise (370211)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- Stm Machining Vises