Shop All Indexable Milling Cutters
Stm
4 x 14 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125710
Zoro # G007177146
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125710
- Zoro # G007177146
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 3164 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- Stm Milling Cutters