Shop All Indexable Milling Cutters
Stm
4 x 1316 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130975
Zoro # G007177078
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130975
- Zoro # G007177078
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 1316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- Stm Indexable Milling Cutters