Shop All Indexable Milling Cutters
Stm
4 x 1316 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130890
Zoro # G707177125
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130890
- Zoro # G707177125
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 1316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail Clips (49-66-6741)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Cartridge (Boring) (EB110)
- Stm Milling Cutters