Shop All High Speed Jobber Drill Bits
Stm
4 x 12 x 114 60 Deg, HSS Double Angle Cutter
Mfr # 136629
Zoro # G207179292
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 136629
- Zoro # G207179292
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Connection Type Arbor Included Angle 60Deg Cutting Diameter Inch 4 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 45Deg, 60Deg, and 90Deg angles High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- STM 020mm General Purpose HSS Drill (143345)
- STM 18 x 234 HSS Round Tool Bit (160205)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 4 Taper Length HSS Drill (115068)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.177 (300A 16)
- Stm Drill Bits