Shop All High Speed Jobber Drill Bits
Stm
4 x 12 x 114 45Deg HSS Double Angle Cutter
Mfr # 136628
Zoro # G807178305
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 136628
- Zoro # G807178305
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Connection Type Arbor Included Angle 45Deg Cutting Diameter Inch 4 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 45Deg, 60Deg, and 90Deg angles High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 3 pcs (0715753175)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- STM 1316 Circle Dia 314 x 114 HSS Concave Cutter (136679)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 58 12 OAL HSS Aircraft Extension Drill (117407)
- STM 4 Taper Length HSS Drill (115068)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- Stm High Speed Jobber Drill Bits