Shop All Indexable Milling Cutters
Stm
4 x 118 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125875
Zoro # G607176389
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125875
- Zoro # G607176389
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 118 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm Nut Grip 28mm 3/8 Sq. Drive (3450M-17)
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- Stm Milling Cutters