Shop All Indexable Milling Cutters
Stm
4 x 112 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135115
Zoro # G907176508
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135115
- Zoro # G907176508
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 112 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Stm Milling Cutters