Shop All Indexable Milling Cutters
Stm
4 x 1116 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130880
Zoro # G007176699
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130880
- Zoro # G007176699
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 1116 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T15 Power Bits (25 Pk) (48-32-4394)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- Stm Indexable Milling Cutters