Shop All Indexable Milling Cutters
Stm
4 x 1116 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125760
Zoro # G607176662
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125760
- Zoro # G607176662
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 1116 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2978-22BG)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- Stm Milling Cutters